Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantis Whirlpools Eros Rectangular Whirlpool Bathtub, 36 x 72, Right Drain , White

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Atlantis Whirlpools Eros Rectangular Whirlpool Bathtub, 36 x 72, Right Drain , White

Item #: WBB1664968

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,581.00 Save up to 35%
Price: $ 1,679.94
Product Information
Customer Review
Product Q&A
Atlantis Whirlpools Eros Rectangular Whirlpool Bathtub, 36 x 72, Right Drain , White

Eros collection features luxuriously designed corner bathtubs, with a traditional oval interior. Molded floor pattern prevents bathers from falling, while adding a piquant flavor to the bathtub's design. Lightweight construction makes installation quick and easy. Interior armrests provide luxury and comfort.

An oasis suddenly appears before you. The aroma of tropical citrus fills the air as you walk slowly towards a pool of pristine water. You hear the therapeutic sound of water flowing into the pool at your feet. Upon entering, you feel the soothing water gently massage your body. While you bathe, slowly the experience overwhelms your senses as you drift away.

Features:
  • 8 directional and adjustable water jets powered by a 1HP pump
  • Pneumatic button control
  • High gloss white finish
  • Right side drain with left side pump placement
  • Interior of tub is rectangular shape
  • Contemporary design coordinated with latest trends in home d├ęcor collections
  • Water jetted for a vibrant massaging experience
  • One piece, acrylic construction with non-porous surface for easy cleaning and sanitizing and fiberglass backed reinforcement
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Made in the USA
  • Drop-in installation
  • Tub is pre-leveled for easy installation
Documents

Documents are in PDF format

Product Specifications

    • BRANDAtlantis Whirlpools
    • MANUFACTURERS PART NUMBER3672EWR
    • CAPACITY GALLONS55
    • COLOR FINISHHigh Gloss White
    • CONSTRUCTIONAcrylic Reinforced With Fiberglass
    • DRAIN PLACEMENTRight Drain
    • HEIGHT INCHES23
    • INSTALLATION TYPEDrop-In
    • LENGTH INCHES71-1/4
    • NUMBER OF JETS8 Water
    • SERIESEros
    • SHAPERectangular
    • TYPEWhirlpool Bathtub
    • WEIGHT LBS.143
    • WIDTH INCHES35-3/16
    • PUMP HORSEPOWER1
    • PUMP POSITIONLeft
    • WARRANTY10 Year Limited Manufacturer, 1 Year Parts, 90 Days Labor
    • SOAKING DEPTH INCHES35-3/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed