Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spa World Venzi Grand Tour Irma Rectangular Air & Whirlpool Bathtub, 36x60, Left Drain, White

Rollover image to zoom in

Click image to enlarge

See all 246 items in product family

Spa World Venzi Grand Tour Irma Rectangular Air & Whirlpool Bathtub, 36x60, Left Drain, White

Item #: WBB1599088

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,055.00 Save up to 40%
Price: $ 3,029.94
Product Information
Customer Review
Product Q&A
Spa World Venzi Grand Tour Irma Rectangular Air & Whirlpool Bathtub, 36x60, Left Drain, White

Irma bathtubs feature a compact rectangular design with an oval opening. Molded arm and back rests provide exceptional comfort, while aiding in safety.

Complete package in luxury whirlpool bathing. Everything you would ever desire in a whirlpool bathtub comes included. An oasis suddenly appears before you. The aroma of tropical citrus fills the air as you walk slowly towards a pool of pristine water. You hear the therapeutic sound of water flowing into the pool at your feet. Upon entering, you feel the soothing water gently massage your body. While you bathe, slowly the experience overwhelms your senses as you drift away.

Features:
  • 26 air bubble massage injectors powered by a 1HP air blower
  • 8 directional and adjustable water jets powered by a 1HP pump
  • Aromatherapy releases soothing fragrances through the massage bubbles to surround you with your favorite aroma scent
  • Chromatherapy uses color light therapy to promote good health and wellness
  • Ozonator O3 water purifying system sanitizes the whirlpool system
  • Friction heater maintains water temperature for extended warm and comfortable bathing with no extra power needed to operate
  • Electronic Touch Pad Control
  • High gloss white finish with matching white trim
  • Left side drain with right side pump placement
  • Rectangular exterior and a unique octagonal interior
  • Cable operated waste and overflow
  • Faucet Not Included
  • Air jetted for a smooth massaging experience mingled with the vibrant hydro massage
  • One piece, acrylic construction with non-porous surface for easy cleaning and sanitizing and fiberglass backed reinforcement
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Drop-in installation
Documents

Documents are in PDF format

Product Specifications

    • BRANDSpa World Venzi
    • MANUFACTURERS PART NUMBERVZ3660MDLX
    • CAPACITY GALLONS50
    • COLOR FINISHWhite
    • CONSTRUCTIONAcrylic Reinforced W/Fiberglass
    • DRAIN PLACEMENTLeft
    • HEIGHT INCHES23
    • INSTALLATION TYPEDrop-In
    • LENGTH INCHES59-3/4
    • NUMBER OF JETS26 Air, 8 Water
    • SERIESGrand Tour Irma
    • SHAPERectangular Exterior, Octagonal Interior
    • TYPEAir & Whirlpool
    • WEIGHT LBS.140
    • WIDTH INCHES35-1/2
    • WATER PURIFYING SYSTEMYes
    • FAUCET INCLUDEDNo
    • DECK PROFILEStandard
    • PUMP HORSEPOWER1
    • PUMP POSITIONRight
    • AROMATHERAPYYes
    • CHROMATHERAPYYes
    • AIR BLOWER HORSEPOWER1
    • FEATURESElectronic Touch Pad Control
    • WARRANTY10 Year Limited Manufacturer, 1 Year Parts, 90 Days Labor
    • SOAKING DEPTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!