Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spa World Venzi Rectangular Whirlpool Walk-In ADA Bathtub, 29x53, Right Drain, White

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Spa World Venzi Rectangular Whirlpool Walk-In ADA Bathtub, 29x53, Right Drain, White

Item #: WBB1599574

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,483.00 Save up to 40%
Price: $ 4,489.94
Product Information
Customer Review
Product Q&A
Spa World Venzi Rectangular Whirlpool Walk-In ADA Bathtub, 29x53, Right Drain, White

Wheel Chair's provide a safe and independent bathing experience. Using the latest in tub crafting techniques and industrial grade materials Wheel Chair Tubs offer an impressive line to meet your specific needs. With ADA compliant designs and features, Wheel Chair Tubs offer the satisfaction and peace of mind needed to truly enjoy a luxurious soak.

Features:
  • 8 directional and adjustable water jets powered by a 1HP pump
  • Chromatherapy uses color light therapy to promote good health and wellness
  • Friction heater maintains water temperature for extended warm and comfortable bathing with no extra power needed to operate
  • Pneumatic button control
  • Auto Drain system efficiently drains bathwater in under 1 minute
  • White Finish with matching white trim
  • Right side drain with left side pump placement
  • Removable front access panels for maintenance
  • Built in tile flange
  • Faucet set not included
  • Cable operated waste and overflow
  • Water jetted for a vibrant massaging experience
  • Triple Gel Coat reinforced with fiberglass and supported with a stainless steel frame
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Designed for an alcove style installation
  • ADA compliant molded bathing seat, safety grab bar, slip resistant floor pattern, low threshold entry and wide opening wheelchair accessible door
  • Revolutionary water tight door seal
  • Built-in safety bar, contoured seat and Slip resistant textured flooring for added safety and stability
  • Door swings inward
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSpa World Venzi
    • MANUFACTURERS PART NUMBERVZ2953WCARWH
    • ADA COMPLIANTYes
    • CAPACITY GALLONS60
    • COLOR FINISHWhite
    • CONSTRUCTIONGel Coated Fiberglass, Stainless Steel Frame
    • DRAIN PLACEMENTRight
    • HEIGHT INCHES42
    • INSTALLATION TYPEAlcove
    • LENGTH INCHES53
    • NUMBER OF JETS8 Water
    • SHAPERectangular
    • TYPEWhirlpool Walk-In
    • WEIGHT LBS.246
    • WIDTH INCHES29
    • FAUCET INCLUDEDNo
    • AUTO DRAIN SYSTEMYes
    • DECK PROFILEStandard
    • PUMP HORSEPOWER1
    • DOOR STYLEInward Open
    • PUMP POSITIONLeft
    • WARRANTYLimited Lifetime Door Seal, 1 Year Electrical, 90 Days Labor
    • CHROMATHERAPYYes
    • SOAKING DEPTH INCHES34

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!