Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Anitibacterial Hand Sanitizer W/ Moisturizers, 4 Oz. Bottle 24/Case - DPR00685

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Dial Anitibacterial Hand Sanitizer W/ Moisturizers, 4 Oz. Bottle 24/Case - DPR00685

Item #: WBB260116

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $54.88 ea.
2+ $52.13 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dial Instant Hand Sanitizer with Moisturizers - 4-oz. Bottle

Kills 99.99% of germs instantly. Effective against bacteria, yeast and molds. Dermatologist-tested, hypoallergenic formula leaves hands free of residue. Fragrance and dye-free. 4-oz. flip-top cap bottle. Sold 24 bottles per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY4 oz
    • BRANDDial
    • DESCRIPTIONHand Sanitizer Gel
    • FRAGRANCEFragrance Free
    • MANUFACTURERS PART NUMBERDIA 00685
    • PACKAGE QUANTITY24
    • TYPEFlip Cap Bottle

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

ADMIN SECRETARY

Your review: Great price! Can'r beat dial and it fits perfectly in our Crime Scene Kits.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed