Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gojo FMX-12 Foaming Handwash W/ Moisturizers Light Floral, 1250mL Pump 3/Case - GOJ518603CT

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Gojo FMX-12 Foaming Handwash W/ Moisturizers Light Floral, 1250mL Pump 3/Case - GOJ518603CT

Item #: WBB260004

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $61.95 ea.
2+ $59.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Provon Foaming Antimicrobial Handwash with Moisturizers - 1250-ml

For general purpose handwashing. Orange, foaming formula with a fresh floral scent. Contains 0.3% PCMX. 1250-ml refill. Sold 3 refills per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1250 ml
    • COLOR FINISHOrange
    • BRANDProvon
    • DESCRIPTIONPROVON Foaming Antimicrobial Handwash
    • FRAGRANCEOrange
    • MANUFACTURERS PART NUMBER5186-03
    • PACKAGE QUANTITY3
    • STYLEAntimicrobial
    • TYPEFoam

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Faoming Handwash

Your review: Better price than our local supply house

Pros: Fits perfectly in our existing dispensers

Cons: None

Is this review helpful?

GREAT PRODUCT

Your review: GREAT PRODUCT

Pros: NONE

Cons: NONE

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed