Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Spray Hand Soap W/ Moisturizers Refill - 400ml - FG450011 - Pkg Qty 12
See all 113 items in product family

Rubbermaid® Spray Hand Soap W/ Moisturizers Refill - 400ml - FG450011 - Pkg Qty 12

Item #: WBB566398

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.32 Save up to 38%
$7.00 each

Sold in packages of 12

Price: $84.00
Product Information
Customer Review
Product Q&A
Accessories
Spray Hand Soap W/ Moisturizers Refill - 400Ml

Spray Hand Soap. Delivers up to 2,000 hand washes per 400 mL refill. Revolutionary spray delivers thorough coverage of highly concentrated soap. Soap lathers well and contains skin conditioning ingredients. New pump with every refill eliminates mess, clogs, and leaks. Disposable, sealed refills keep soap fresh and free from contamination. Green SEal certified. 400 mL refill.

Product Specifications

    • DEPTH INCHES3/4
    • HEIGHT INCHES3/4
    • CAPACITY400 ml
    • COLOR FINISHClear
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONSpray Hand Soap w/Moisturizers
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBERFG450011
    • PACKAGE QUANTITY1
    • STYLEMoisturizing
    • TYPESpray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!