Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 0523000 Shower Pan Liner Drain W/Stainless Steel Strainer, Jiffy Joint Connection - Pkg Qty 9

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Wal-Rich® 0523000 Shower Pan Liner Drain W/Stainless Steel Strainer, Jiffy Joint Connection - Pkg Qty 9

Item #: WBB1370244

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $126.00 Save up to 25%
$10.50 each

Sold in packages of 9

Price: $94.50
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 0523000 Shower Pan Liner Drain W/Stainless Steel Strainer, Jiffy Joint Connection

2" Solvent

Product Specifications

    • MANUFACTURERS PART NUMBER0523000
    • DESCRIPTIONStandard Shower Pan Liner Drain With Stainless Steel Strainer
    • SIZE2"
    • CONNECTION TYPESolvent
    • BRANDWal-Rich

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!