Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass P7444 Schedule 40 Tap-Tap Bath Waste Full Kit  PVC w/ Chrome Finish Trim - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Dearborn Brass P7444 Schedule 40 Tap-Tap Bath Waste Full Kit PVC w/ Chrome Finish Trim - Pkg Qty 10

Item #: WBB1594530

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.75 each

Sold in packages of 10

Price: $147.50
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass P7444 Schedule 40 Tap-Tap Bath Waste Full Kit PVC w/ Chrome Finish Trim

Product Specifications

    • COLOR FINISHChrome
    • CONSTRUCTIONPVC
    • MANUFACTURER PART NUMBERP7444
    • PACKAGE QUANTITY10
    • DESCRIPTIONFull Kit Schedule 40 w/Tap-Tap Stopper
    • SIZE1-1/2"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed