Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Polished Chrome Finish

Geberit 150.156.FF.1 TurnControl Bath Waste & Overflow Drain, Biscuit Trim Finish, 27" L Cable

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Geberit 150.156.FF.1 TurnControl Bath Waste & Overflow Drain, Biscuit Trim Finish, 27" L Cable

Item #: WBB651001

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 98.95
Product Information
Customer Review
Product Q&A
Accessories
Geberit TurnControl Cascading Tub Filler 17 - 24"D Tub, Polished Chrome Finish, 3/8 - 1/2 Thick Wall

A faster fill for a broader range of baths...thats the big advantage of the Geberit Integrated, Cascading Tub Filler and Bath Waste & Overflow (BWO). Unlike traditional cascading fillers, Geberits is integrated as a BWO, assuring you of a proven system. A sleek, thin design combines with our proven Geberit cable controls to provide you the integrated system thats as effective and trouble free as it is attractive.

Features & Specifications:

  • TurnControl Cable-Operated Cascading Tub Filler Bath Waste & Overflow bathtub drain.
  • For installation of concealed bath waste & overflow drains with filler for bathtubs or tub/shower enclosures
  • Fits most tubs 17"-24" deep
  • For manual rotary TurnControl actuation
  • For tub wall thicknesses from 3/8"-1/2"
  • For 2" (52mm) diameter drain hole openings
  • For 2" to 2.5" diameter overflow hole opening
  • For use with Euro or Traditional TurnControl trim kits
  • Not suitable where glued joints are required. Check local codes.
  • 27" PTFE Coated SS Cable
  • 1 1/2" Tubular Brass 17 Ga
  • Traditional style trim
  • Fast fill rate
  • Fill rate max: 18 GPM (with 3/4" supply)
  • cUPC listed
  • ASME A112.18.2/CSA B125.2 Compliant
  • IAPMO PS69 Compliant
  • Decorative handle and plunger
  • Stainless steel strainer
  • Installation tools
  • Fastening material

Product Specifications

    • CONSTRUCTIONPVC
    • PIPE SIZE INCHES1-1/2
    • STYLETurn Control
    • BRANDGeberit
    • WALL THICKNESS INCHES1/16 - 5/16
    • TRIM COLOR FINISHBiscuit
    • CABLE LENGTH INCHES27
    • TUB DEPTH INCHES17 - 22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!