Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 9WH Plastic Strainer Assembly- White - Clamshell - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Oatey 9WH Plastic Strainer Assembly- White - Clamshell - Pkg Qty 6

Item #: WBB1594089

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.00 each

Sold in packages of 6

Price: $144.00
Product Information
Customer Review
Product Q&A
Accessories
Oatey 9WH Plastic Strainer Assembly- White - Clamshell

Dearborn Brass Decorator Plastic Sink Strainer Assemblies are manufactured from durable material and designed to coordinate with popular sink colors. These sink strainers feature a unique mounting assembly with a positive seal system for kitchen sinks up to 1/2" thick with 1-1/2" outlet and a standard 3-1/2" opening. Available in boxed or clamshell packaging.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • MANUFACTURER PART NUMBER9WH
    • PACKAGE QUANTITY6
    • DESCRIPTIONPlastic Strainer Assembly
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!