Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keeney Mfg Co 630PVC 1-1/2" Sch. 40 Foot Lok Stop™ with Pipe & Tee

Keeney Mfg Co 630PVC 1-1/2" Sch. 40 Foot Lok Stop™ with Pipe & Tee

Item #: WBB447673

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
1-1/2" Sch. 40 Foot Lok Stop™ with Pipe & Tee

Made of PVC plastic with a white/chrome finish for long lasting durability. For use in kitchen. Color finish is White with Chrome.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHWhite W/Chrome Trim
    • CONSTRUCTIONPVC Plastic
    • FOR USE WITHBathroom
    • GAUGE--
    • MANUFACTURERS PART NUMBER630PVC
    • PIPE SIZE INCHES1-1/2
    • STEEL GAUGE40
    • TYPEFoot LockTub Drain
    • DIAMETER INCHES--
    • BRANDKeeney Manufacturing
    • CONNECTION TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!