Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ESD20080-P CP Sink Faucet
See all 45 items in product family

Sloan ESD20080-P CP Sink Faucet

Item #: WBB252620

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,220.87 Save up to 35%
Price: $ 793.57
Product Information
Customer Review
Product Q&A
Sloan ESD20080-P CP Brushed Nickel

AC Powered, Sensor Activated, Electronic Soap Dispenser with AC Powered, Sensor Activated Electronic Hand Washing Faucet for Tempered or Hot/Cold Water Operation.

  • All other finishes have a 6-8 week lead time
  • Chrome finish has a 7-10 day lead time

Product Specifications

    • HEIGHT INCHES4.25
    • COLOR FAMILYBlack
    • COLOR FINISHBlack/Chrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES4
    • CONSTRUCTIONBrass
    • DECK PLATE INCHES4
    • DRAIN STYLE--
    • FAUCET HOLES2
    • GALLONS PER MINUTE0.5
    • HANDLE LENGTH INCHES--
    • HANDLE STYLESensor
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBERESD-20080-P CP
    • MOUNTING TYPEDeck
    • POWER SUPPLY120 VAC/6VDC Plug-In
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES5-1/8
    • STYLEFaucet Only
    • WEIGHT LBS10.75
    • MIXING VALVENot Included
    • LITERS PER MINUTE1.89
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!