Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ESD-25085 CP Sink Faucet
See all 45 items in product family

Sloan ESD-25085 CP Sink Faucet

Item #: WBB252621

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,362.29 Save up to 35%
Price: $ 885.49
Product Information
Customer Review
Product Q&A
Sloan ESD-25085 CP

DC Powered, Sensor Activated, Electronic Soap Dispenser with DC Powered, Sensor Activated, Electronic Hand Washing Faucet for Tempered or Hot/Cold Water Operation.

  • Three-Year Limited Warranty limited
  • Soap refill cartridge is easy to replace and provides a new mechanism and soap path with every replacement
  • Encourages hand washing for improved sanitary protection
  • Economical pre-measured soap dispensing saves soap and money
  • Touch-free operation improves hand washing hygiene
  • Flashing "red" light indicates soap replacement required for continuous soap dispensing
  • Eliminates "untidy and clumsy" refillable containers
  • Automatic operation provides water usage savings over other faucet devices
  • Flashing "yellow" light indicates low battery, promotes continuous operation of Dispenser
  • Flashing "yellow" light indicates low battery,promotes continuous operation of Dispenser

Product Specifications

    • HEIGHT INCHES4.25, 5.75
    • COLOR FAMILYBlack
    • COLOR FINISHBlack/Chrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES4
    • CONSTRUCTIONBrass
    • DECK PLATE INCHES4
    • DRAIN STYLE--
    • FAUCET HOLES2
    • GALLONS PER MINUTE0.5
    • HANDLE LENGTH INCHES--
    • HANDLE STYLESensor
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBERESD-25085 CP
    • MOUNTING TYPEDeck
    • POWER SUPPLY(4) C Alkaline
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES5-1/8
    • STYLEFaucet Only
    • WEIGHT LBS11.11
    • MIXING VALVENot Included
    • LITERS PER MINUTE1.89
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!