discount codeFree shipping over 300

Applied at checkout

6" Spanner Wrench For Pin-Lug Couplings

6" Spanner Wrench For Pin-Lug Couplings

Item #: WBB553451

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Quantity

Popular item in this category

2-1/2" FNST x 3" MNPT Brass Hydrant Adapter

Usually ships in 7 to 10 days

Not Yet Rated

$98.95

Customers Also Viewed

6" Spanner Wrench For Pin-Lug Couplings

Plated malleable iron Spanner wrench for use on male / female pin-lug couplings. Used to tighten collar / pin-lugs for a tight non-leak seal.

Product Specifications

  • WIDTH INCHES1/2
  • HEIGHT INCHES4-1/2
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONMalleable Iron
  • LENGTH INCHES2-1/2
  • MANUFACTURERS PART NUMBER43107520
  • PACKAGE QUANTITY1
  • SIZE6
  • WEIGHT LBS4.50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Spanner Wrench For Pin-Lug Couplings

6" Spanner Wrench For Pin-Lug Couplings

Item #: WBB553451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top