Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rain Bird 1806 6" Pop-Up Spray Body

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Rain Bird 1806 6" Pop-Up Spray Body

Item #: WBB1916715

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.70
Product Information
Customer Review
Product Q&A
Rain Bird 1806 6" Pop-Up Spray Body

Features:
  • RAIN BIRD 1806 Sprinkler Spray
  • Pop-Up Height: 6"
  • Overall Body Height: 9 3/8"
  • Exposed surface diameter: 2 1/4"
  • Bottom: 1/2"(15/21) NPT female threaded inlet
  • These Pop-Up Spray Heads are sold body ONLY (nozzles not included). Nozzles purchased separately to allow you to choose exact pattern and radius (distance) that you need
  • Note: If the overall height of spray head is too tall for your application, you can use a Hunter Pre-Made Swing Joint to move the head off the pipe and allow you to bury it deeper

Product Specifications

    • HEIGHT INCHES9-3/8
    • BRANDRain Bird
    • MANUFACTURERS PART NUMBER1806
    • POP-UP HEIGHT INCHES6
    • SERIESRAIN BIRD 1800 SERIES SPRINKLER SPRAY
    • DESCRIPTION6" Pop-Up Spray Body
    • DIAMETER INCHES2-1/4 (Exposed)
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!