Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rain Bird 8H 8' 1/2 Circle Sprinkler Spray Nozzle

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Rain Bird 8H 8' 1/2 Circle Sprinkler Spray Nozzle

Item #: WBB1916801

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.86
Product Information
Customer Review
Product Q&A
Rain Bird 8H 8' 1/2 Circle Sprinkler Spray Nozzle

Features:
  • Matched Precipitation Rate (MPR) nozzles simplify the design process by allowing sprinklers with various arcs and radii to be mixed on the same circuit. Fit all Rain Bird spray heads and shrub adapters
  • Matched precipitation rates across sets and across patterns in new 5 Series; 8 Series; 10 Series; 12 Series; and 15 Series for even water distribution and design flexibility
  • New 5 Series nozzles meet small-area shrub or turf requirements
  • New and improved 8 Series nozzles now have a lower water flow which allows more spray heads per zone
  • 1800 Series white filter (.035" x .045") screens (shipped with nozzles) maintain precise radius adjustment and prevent clogging. (New and improved 5 and 8 Series nozzles are shipped with blue fine-mesh (.02" x .02") filter screens.)
  • Stainless steel adjustment screw to adjust flow and radius
  • Spacing: 5 to 15 feet (1;5 to 4;5 m)
  • Pressure: 15 to 30 psi (1 to 2;1 Bars)
  • Optimum pressure: 30 psi (2;1 Bars)

Product Specifications

    • BRANDRain Bird
    • MANUFACTURERS PART NUMBER8H
    • DESCRIPTION8' 1/2 Circle Sprinkler Spray Nozzle
    • MAXIMUM RECOMMENDED SYSTEM PRESSURE15 - 30 PSI
    • PSI30 psi (2;1 Bars)
    • SPACING INCHES5' to 15'
    • STOCK TYPENon-Stock
    • SPRAY RADIUS FEET8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!