Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rain Bird RZX8I-120V 7-Station Indoor Timer, 120V

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Rain Bird RZX8I-120V 7-Station Indoor Timer, 120V

Item #: WBB1916826

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95
Product Information
Customer Review
Product Q&A
Accessories
Rain Bird RZX8I-120V 7-Station Indoor Timer, 120V

Features:
  • 8-Station Modular Controller
  • Indoor
  • 120 VAC
  • Controller: 6.65" W x 5.9" H x 1.5" D

Product Specifications

    • LENGTH INCHESRZX8I
    • WIDTH INCHES6-5/8
    • HEIGHT INCHES5-9/10
    • BRANDRain Bird
    • NUMBER OF STATIONS8
    • MANUFACTURERS PART NUMBERRZX8I-120V
    • SERIES--
    • TYPE7-Station Indoor Timer
    • VOLTAGE120
    • DIAMETER INCHES1-1/2
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!