Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buna 90 Duro Contoured Back-Up Ring, Hb90236, 3-1/4" Id, 3-1/2" Od - Min Qty 25

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

Buna 90 Duro Contoured Back-Up Ring, Hb90236, 3-1/4" Id, 3-1/2" Od - Min Qty 25

Item #: WBB954546

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 25 ($10.00)

Price: $0.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Buna 90 Duro Contoured Back-Up Ring, HB90236, 3-1/4" ID, 3-1/2" OD

8-236 Buna 90 Back Up Ring. The most widely used O-Ring elastomer. Excellent resistance to petroleum products. Excellent compression set, tear and abrasion resistance. Does not have good resistance to ozone, sunlight, or weather, unless specifically compounded. Should not be stored in direct sunlight or near motors or other electrical equipment which may generate ozone.

Product Specifications

    • NOMINAL OUTSIDE DIAMETER INCHES3-1/2
    • DUROMETER90
    • SIZE3.25
    • NOMINAL INSIDE DIAMETER INCHES3 1/4
    • BRANDAPG
    • ID W/TOLERANCE3.256 (+/-) 0.024
    • COLOR FINISHBlack
    • T (REF).050
    • TEMPERATURE RANGE40°F to +250°F
    • A DIMENSION0.040 (+/-) .003
    • MANUFACTURERS PART NUMBERHB90236
    • W W/TOLERANCE0.118 (+/-) 0.004
    • CONSTRUCTIONRubber
    • TYPEParbak
    • UNIVERSAL DASH NUMBERBuna-N Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!