Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hercules 60253 Wet Set PVC - Aqua Blue, Medium Body, Fast Set Cement - Dauber In Cap 8 oz. - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 215 items in product family

Hercules 60253 Wet Set PVC - Aqua Blue, Medium Body, Fast Set Cement - Dauber In Cap 8 oz. - Pkg Qty 12

Item #: WBB1592805

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 24/12 ($146.40)

List Price: $235.80 Save up to 69%
$6.10 each

Sold in packages of 12

Price: $73.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Hercules 60253 Wet Set PVC - Aqua Blue, Medium Body, Fast Set Cement - Dauber In Cap 8 oz.

For PVC Types I & II, potable water, DWV and SW pipe and fittings up to 8" diameter. Ideal for lawn sprinkler and swimming pool installations. Applicable where conditions are very wet and/or when quick pressurization is imperative. For Schedules 40 and 80.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE8 oz.
    • DESCRIPTIONWet Set PVC - Aqua Blue Medium Body Fast Set Cement - Dauber In Cap
    • MANUFACTURER PART NUMBER60253
    • PACKAGE QUANTITY12
    • BRANDHercules®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed