Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 30602 Gallon Pipe/Gasket Lubricant 3-1/2 Gallon

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Oatey 30602 Gallon Pipe/Gasket Lubricant 3-1/2 Gallon

Item #: WBB1592915

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($179.80)

Price: $44.95
Product Information
Customer Review
Product Q&A
Oatey 30602 Gallon Pipe/Gasket Lubricant 3-1/2 Gallon

Non-toxic, soft, paste like material for lubricating bell joint pipe gaskets. Will not deteriorate natural or synthetic rubber. Will not support bacteria. Dissolves in hot water.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE3-1/2 Gallon
    • DESCRIPTIONGallon Pipe/Gasket Lubricant
    • MANUFACTURER PART NUMBER30602
    • PACKAGE QUANTITY1
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed