Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RIDGID® K-45AF-5 Autofeed Drain Cleaner W/Bulb Auger & 5/8" Coupling, Autofeed, Two Cables
See all 8 items in product family

RIDGID® K-45AF-5 Autofeed Drain Cleaner W/Bulb Auger & 5/8" Coupling, Autofeed, Two Cables

Item #: WBB861689

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $565.15 Save up to 12%
Price: $ 497.33
Product Information
Customer Review
Product Q&A
Accessories
RIDGID® K-45AF-5 Autofeed Drain Cleaner W/ Bulb Auger & 5/8 Coupling, Autofeed, Two Cables

    Features:
  • Variable Speed Operation Fully variable from 0-600 RPM to give you complete control in every situation.
  • Leak Proof Inner drum prevents leakage to keep job site clean.
  • Quick acting slide chuck to lock cable. Inner drum design virtually eliminates cable flip-over and allows for quick cable change out.
  • Premium quality, compression wound inner core cable combines strength and flexibility to resist kinking.

Documents are in PDF format

Product Specifications

    • AMPS3.2
    • BRANDRIDGID®
    • DESCRIPTIONDrain Cleaner W/ Bulb Auger & 5/8" Coupling, Autofeed, 25' x 5/16", 35' x 3/8" C
    • ROTATIONS PER MINUTE0-600
    • VOLTAGE120
    • SERIESK-45AF-5
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • APPLICATIONSmall Secondary Drains
    • BATTERY TYPEAC
    • HERTZ50/60
    • CABLES INCLUDED25' x 5/16" & 35' x 3/8"
    • INCLUDESCable, 5/8" Coupling, Pin Key,C" Cutter, Grease Cutter, Drop Head Auger, Bulb Au
    • FOR USE WITH PIPE SIZE INCHES3/4 to 2
    • PHASESingle
    • MANUFACTURERS PART NUMBER36003
    • TYPEAutoFeed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed