Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid 21893 SeekTech SR-20 Line Locator W/Case

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Ridgid 21893 SeekTech SR-20 Line Locator W/Case

Item #: WBB1141205

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $2,727.55 Save up to 12%
Price: $ 2,400.24
Product Information
Customer Review
Product Q&A
Accessories
Ridgid 21893 SeekTech SR-20 Line Locator W/Case

RIDGID's new line of locating equipment meets the most demanding needs of the locating professional. Built to make even difficult locates easy, SeekTech is the only line locator that uses omni-directional antennas, guidance arrows and an easy to read mapping display to lead you quickly and accurately to the target line.The antennas power the large mapping display which provides all the information you need to locate underground utilities with ease and confidence.

Performance:
    The Mapping Display confirms a good locate signal and identifies distortion in congested areas using:
    • Target Line - Guides the operator down the line and shows changes in direction.
    • Left-Right Guidance Arrows - Point the operator to the target utility.
    • Proximity Signal and Signal Strength - Helps the operator center the locator closer to the target for more confident locates.
    • Other features include:
    • Continual Depth - Increases productivity by showing depth changes in real time.
    • Current Strength - Identifies current on target line for faster diagnosis of complex locates.


    Features:
    • Proximity Signal Minimizes depth over target and maximizes relative signal strength to guide you closer to the target independent of the current flow
    • Mapping Display Virtually maps the utility to help guide you down the line. Shows signal distortion and line turns in real time
    • Continual Depth Increase productivity by showing depth changes in real time
    • Guidance Arrows Guides the operator to target line by minimizing signal gradient
    • Current Identifies current on target line for faster diagnosis of complex locates
    • Signal Strength Allows the operator to maximize signal strength over the target


    Specifications:
    • Active Line Trace Frequencies 128Hz, 1kHz, 8kHz, 33kHz
    • Sonde Frequencies 16Hz, 512Hz, 33kHz
    • Passive Power Trace 50Hz, 60Hz
    • Passive Radio Trace <4kHz, 4kHz-15kHz, 15kHz-38kHz
    • Weight 3.9 lbs.
    • Power Source 4 C-Size Batteries


Product Specifications

    • BRANDRigid®
    • WEIGHT LBS4
    • PASSIVE RADIO TRACE<4kHz, 4kHz-15kHz, 15kHz-38kHz
    • SONDE FREQUENCY16Hz, 512Hz, 33kHz
    • PASSIVE POWER TRACE50Hz, 60Hz
    • SERIESSeekTech SR-20
    • MANUFACTURERS PART NUMBER21893
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • POWER TYPE4 C-Cell Batteries
    • ACTIVE LINE TRACE FREQUENCY128Hz, 1kHz, 8kHz, 33kHz
    • INCLUDESLocator W/Carrying Case
    • TYPELocator

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Seek Tech Sr 20 Purchase

Your review: Order was smooth, shipping time was average. Arrived with no damage. .

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!