Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hand Reamer And Countersink (3/4") - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Hand Reamer And Countersink (3/4") - Pkg Qty 5

Item #: WBB249816

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.20 Save up to 30%
$7.60 each

Sold in packages of 5

Price: $38.00
Product Information
Customer Review
Product Q&A
Accessories
Hand Reamer and Countersink (3/4")

If a short-length reamer is what you need, then try our Hand Reamer and Countersink. The compact cutting head removes burs from cut pipe with up to a 3/4" inner diameter. The Hand Reamer also works well for countersinking screws in wood.
  • Quickly deburrs plastic, copper, iron pipe and sheet metal
  • 3/4" cutting capacity
  • Heavy duty handle for lasting use
  • Makes professional woodworking countersinks

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • BRANDGeneral Tools
    • DESCRIPTIONHand Reamer and Countersink (3/4")
    • FOR USE WITHHand Reamer and Countersink
    • FOR USE WITH PIPE SIZE INCHES"3/4"""

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!