Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Large Cutter 1/4" to 1-3/8"
See all 13 items in product family

Large Cutter 1/4" to 1-3/8"

Item #: WBB461218

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
Yellow Jacket® Large Cutter 1/4" to 1-3/8"

Enclosed precision feed mechanism for easy, smooth cutting. Wide rollers with flare cut-off groove for convenience. Ground surface for easy rolling. Wheel retracts into cutter body to save 1" in cutting radius. Textured finish is easy to grip and hold. Alloy steel wheels have a sharper cutting wheel edge for less burr on copper, aluminum and mild steel tubing. Wheels are pinned to rotate in either direction without the screw backing out. Corrosion-resistant finish on lightweight aluminum frame. Fold away steel reamer with turned cutting edge for deburring. Flare cut-off groove for quickly removing damaged flare.

Product Specifications

    • LENGTH INCHES8-1/2
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES1/2
    • BRANDYellow Jacket®
    • DESCRIPTIONLarge Cutter 1/4” to 1-3/8”
    • PIPE/TUBE CONSTRUCTIONAluminum, Copper, Plastic
    • MANUFACTURERS PART NUMBER60102
    • PIPE/TUBE SIZE1/4" - 1-3/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!