Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spring Check Valve Clamp T316 Viton Seat 3"
See all 32 items in product family

Spring Check Valve Clamp T316 Viton Seat 3"

Item #: WBB606384

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 536.00
Product Information
Customer Review
Product Q&A
Check Valves are widely used for both sanitary and industrial applications to prevent backflow of product. Ball Check Valves are designed to allow full product flow during processing. Once the product flow stops the ball rolls back to the seat at inlet preventing back flow. Ball Check Valves are commonly used with liquid products. Sizes range 11/2" - 3". Spring Check Valves are designed to assist closure pressure to create a positive shutoff. They are commonly used with liquid products. Sizes range 1/2" - 4". Both valves are offered with standard clamp ends. Other connections are available upon request. Valves are made of T316L stainless steel. Air Blow Check Valves are designed to evacuate lines of product or CIP solutions. Air Blow Check Valves are made of T316L Stainless Steel.

Product Specifications

    • OVERALL LENGTH INCHES6.125
    • PACKAGE QUANTITY1
    • SIZE3"
    • SPRING TENSION RATING1-3 psi or 3-5 psi
    • STYLEClamp
    • TYPEViton
    • VALVE TYPESpring Check
    • WEIGHT LBS9.75
    • MANUFACTURERS PART NUMBER45C-63.0-V
    • BRANDVNE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed