discount codeFree shipping over 300

Applied at checkout

Lawler 911E/F  Eyewash Valve, Rough Chrome

Lawler 911E/F Eyewash Valve, Rough Chrome

Item #: WBB895050

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$858.00 up to 4% OFF

Price: $825.00

Quantity

Popular item in this category

Lawler 911E/F Eyewash Valve, Rough Bronze

Usually ships in 8 to 11 days

Not Yet Rated

$760.00

Customers Also Viewed

Lawler 911E/F Eyewash Valve, Rough Chrome

911E/F Emergency Shower/Eyewash Valves are specifically engineered to provide tempered water to emergency eyewashes. Tempered water promotes safe and effective usage of an eyewash in an emergency situation. Lawler's 911E/F Valve contains a by-pass in order to provide cold water in the event of a thermostatic failure. The key design features of: 1) Patented thermostatic elements, 2) Positive hot water shut-off, and 3) Integral cold water bypass provide the ultimate in safety for any company and employee. The GPM range of 2 to 7 gpm @ 30 psi is sufficient for a single eyewash, and meets ANSI Z358.1-2004 voluntary standards. The 911E/F valve can be installed into existing emergency eyewash application and is easily tested and repaired. The 911E/F is available with a thermometer, cabinet assemblies, and a choice of rough bronze or white chrome finish. When safety and reliability are required, specify the Lawler 911 Series.

Product Specifications

  • COLOR FINISHRough Chrome
  • BRANDLawler
  • MANUFACTURERS PART NUMBER911E/F
  • OUTLET CONNECTION1/2
  • GPM @30 PSI7
  • INLET CONNECTION1/2
  • OUTLET CONNECTION TYPEFNPT
  • INLET CONNECTION TYPEFNPT
  • CONSTRUCTIONBrass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lawler 911E/F  Eyewash Valve, Rough Chrome

Lawler 911E/F Eyewash Valve, Rough Chrome

Item #: WBB895050

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top