Justrite® Thermostatic Mixing Valve, Low Capacity for Single Eye/Face Washes, 30521

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Justrite® Thermostatic Mixing Valve, Low Capacity for Single Eye/Face Washes, 30521

Item #: WBB1372462

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,208.70 Save up to 33%
Price: $ 805.00
Product Information
Customer Review
Product Q&A
Accessories
Justrite® Thermostatic Mixing Valve, Low Capacity for Single Eye/Face Washes, 30521

These valves blend hot and cold supply water to deliver tepid water (85°F / 29°C) to emergency equipment, and with a range of 2 to 7 GPM at 30 PSI (7.5 to 26.5 LPM at 2 BAR G), this low-capacity valve is sufficient for a single eyewash. Best specified for systems requiring bypass rates of 1 to 7 GPM (3.7 to 26.5 LPM). The valve can be installed into existing emergency eyewash application and is easily tested and repaired. Helps meet ANSI Z358.1-2014 and accurately controls outlet temperature in accordance with ASSE 1071 standards. ASSE 1071 approved and lead free certified.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBrass
    • LENGTH INCHES12
    • PRESSURE (PSI)32 PSI - 85 PSI
    • TYPEThermostatic Mixing Valve
    • WIDTH INCHES8
    • TEMPERATURE RANGE MIN-4°F
    • HEIGHT INCHES7
    • VALVEBrass
    • FLOW RATE @ PRESSURE7 GPM @ 30 PSI
    • BRANDJustrite®
    • TEMPERATURE RANGE MAX95°F
    • DESCRIPTIONThermostatic Mixing Valve for Single Eyewash
    • MANUFACTURERS PART NUMBER30521
    • CONSTRUCTIONBrass
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed