discount codeFree shipping over 300

Applied at checkout

Eccotemp L7 Portable Tankless Water Heater - 14kW, 3V

Eccotemp L7 Portable Tankless Water Heater - 14kW, 3V

Item #: WBB1665162

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $169.00

Quantity

Popular item in this category

Customers Also Viewed

Eccotemp L7 Portable Tankless Water Heater - 14kW, 3V

The Eccotemp L7 Portable Tankless Water Heater is the latest model in our product line! With a stylish new look and a higher capacity than the L5, the L7 is in a league of its own. The Eccotemp L7 also features an upgraded chrome shower head with stainless steel hose! The Eccotemp L7 portable tankless water heater is perfect for campsites, cabins, or simply around the house. Wash your car, wash your boat, take a hot shower, or washing the dogs or the horse. You can add the Eccotemp L7 portable water heater to a pressure washer for an even better cleaning! The ignition is with 2 "D" cell batteries so it makes it great for off grid or other areas where electricity is not readily available. Propane fueled. The ideal operating range for the Eccotemp L7 portable tankless water heater is 20-80 PSI. The L7 will offer a 30 to 35 degree rise at 1.59 gallons per minute. The system also works great on modified water systems with items such as a 12 volt pump. The Eccotemp L7 is capable of reaching temperatures between 50 to 125 degrees Fahrenheit, depending on the temperature of the incoming water.

Product Specifications

  • BRANDEccotemp
  • MANUFACTURER'S PART NUMBERL7
  • CONNECTION SIZE INCHES1/2
  • WIDTH INCHES13-1/2
  • DEPTH INCHES6-1/2
  • HEIGHT INCHES19-1/2
  • GALLONS PER MINUTE1.7
  • VOLTAGE3
  • BTU41000
  • KILOWATT14kw
  • WATTAGE14,000
  • PSI [MAX]80
  • PSI [MIN]22
  • LITERS PER MINUTE6.44
  • CONNECTION TYPENPT
  • INCLUDESHeater
  • TEMPERATURE RANGE80°F-140°F
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this unit be mounted outside?

    Question Asked By: Aaron, July 23, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, July 23, 2015

      the L7 is really a small, portable unit suited for outdoor-only use, but would need to be brought indoors while it is not in use as it is not made to be left mounted outside permanently.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eccotemp L7 Portable Tankless Water Heater - 14kW, 3V

Eccotemp L7 Portable Tankless Water Heater - 14kW, 3V

Item #: WBB1665162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top