Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
REHOBOT 44405, Two Stage Hand Pump PHS70-2400, 10000 PSI, 146.5 in<sup>3</sup> Oil Capacity

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

REHOBOT 44405, Two Stage Hand Pump PHS70-2400, 10000 PSI, 146.5 in3 Oil Capacity

Item #: WBB2230096

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $772.90 Save up to 10%
Price: $ 695.60
Product Information
Customer Review
Product Q&A
REHOBOT 44405, Two Stage Hand Pump PHS70-2400, 10000 PSI, 146.5 in3 Oil Capacity

The REHOBOT two stage PHS hand pumps come equipped with a pressure gauge as standard. This gives the user precise control over the pressure being developed. The gauge is directly mounted onto the pump and well protected by the specially designed pump lever. The two stage function makes the pump easier to operate, permitting the cylinder or hydraulic tool to reach its working position significantly faster compared with single stage pumps.

The pumps are robust and well suited for harsh environments and rough handling as found in workshops and other mobile and industrial environments.

Features:
  • Hydraulic return port is standard on all pumps
  • Robust aluminum tank with low weight and simple oil filling
  • Needle release valve ensures precise control over lowering operation
  • Mounting holes for fixed installations and handle locking system for easy carrying

The pumps can also be supplied with a pre-assembled hydraulic hose (LS201ES), swivel coupling (ASE10) and quick coupling (AQU25). This is designated by adding "/LS201-P" to the end of the product name (e.g. PHS70-1000/LS201-P).

Note: The hydraulic pressure and return connections are G1/4" threaded ports.

Technical tip: When accessories are selected for a hydraulic system, the working pressure rating for these shall be equal to or higher than the pump units maximum working pressure. For hoses we recommend a 3-4 fold safety margin between the hydraulic system's maximum operating pressure and the burst pressure of the hose. It is also important to ensure that the pump's effective oil volume exceeds the total volume of oil in the hydraulic system, preferably with a safety margin of about 20%.

Documents are in PDF format

Product Specifications

    • SERIESPHS
    • PSI10000
    • HEIGHT INCHES6-11/16
    • MODELPHS70-2400
    • OIL CAPACITY (IN³)146.5
    • WEIGHT (LBS)21.8
    • BRANDRehobot Hydraulics
    • MAXIMUM FLOW RATE1.2 (low) - 0.1 (high) inĀ³/stroke
    • LENGTH INCHES24-3/8
    • MANUFACTURERS PART NUMBER44405
    • DESCRIPTIONTwo Stage Hand Pump
    • WIDTH INCHES5-1/8
    • INTERNAL PRESSURE AT CAPACITY (PSI)10000
    • PORT SIZEG 1/4" (int.)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!