Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
California Air Tools SP-9415 1/2 HP Ultra Quiet & Oil-Free Air Compressor Motor

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

California Air Tools SP-9415 1/2 HP Ultra Quiet & Oil-Free Air Compressor Motor

Item #: WBB1898584

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.00
Product Information
Customer Review
Product Q&A
Accessories
California Air Tools SP-9415 1/2 HP Ultra Quiet & Oil-Free Air Compressor Motor

The California Air Tools SP-9415 Ultra Quiet & Oil-Free Air Compressor Pump/Motor is designed to be one of the quietest in the industry having only 56 decibels of sound. The "New" SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous runtimes. These motors are engineered to dissipate the heat better which allows for a cooler operation reducing wear and increasing life before service. The powerful 1/2 HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is  engineered for high performance and durability. The  SP-9415 pump/motor has a Oil-Free Dual Piston pump designed to have a life cycle of 3000 Plus hours before repair.

Product Specifications

    • BRANDCalifornia Air Tools
    • MANUFACTURERS PART NUMBERSP-9415
    • HORSEPOWER1/2
    • PHASESingle
    • VOLTAGE110
    • CFM1.90 CFM @ 40 PSI / 1.10 CFM @ 90 PSI
    • WARRANTY1 Year
    • LENGTH INCHES10
    • WIDTH INCHES5
    • HEIGHT INCHES7-2/7
    • WEIGHT LBS17
    • CFM @ 90 PSI1.10 CFM @ 90 PSI
    • POWER SUPPLYElectric
    • AMPS3.5
    • VOLTS110
    • PUMP SPEED RPM1680
    • CFM @ 40 PSI1.90 CFM @ 40 PSI
    • PEAK HORSEPOWER1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!