Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Filter Only

Champion® 0.5 Micron Coalescing Filter, 1/2" NPT, 37 CFM

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Champion® 0.5 Micron Coalescing Filter, 1/2" NPT, 37 CFM

Item #: WBB917863

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $133.90 Save up to 10%
Price: $ 120.95
Product Information
Customer Review
Product Q&A
Accessories
Champion® 0.5 Micron Coalescing Filter, 1/2" NPT, 37 CFM

Champion® coalescing Filters are designed for protecting critical applications and expensive pneumatic equipment by preventing oil aerosols and sub-micronic particles from damaging expensive components. Coalescing filters include differential pressure indicator.

Product Specifications

    • BRANDChampion®
    • MANUFACTURERS PART NUMBERCM26-04-GS0
    • CFM37
    • MAX PSI--
    • WIDTH INCHES3-2/7
    • HEIGHT INCHES8-1/5
    • WEIGHT LBS3
    • RPM--
    • MICRON RATING0.5
    • NPT1/2"
    • DESCRIPTIONCoarse Coalescer
    • SAVINGSEveryday Low Price
    • LIMITED WARRANTY12 months

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!