Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Air Touch Up Spray Gun EGS-110

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Eagle Air Touch Up Spray Gun EGS-110

Item #: WBB1123535

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Eagle Air Touch Up Spray Gun EGS-110


Features:
  • Siphon Feed Converts To Pressure Feed With Remote Spray Tank
  • Precision Machined Brass Air Cap
  • Stainless Steel Nozzle
  • External Mix Design Provides A Fine Finish For Detail Work

Product Specifications

    • BRANDEagle
    • CFM @ 90 PSI3.4 SCFM
    • DESCRIPTIONAir Touch Up Spray Gun
    • MANUFACTURERS PART NUMBEREGS-110
    • TYPEDetail
    • AIR INLET NPT1/4
    • RESERVOIR1 Pint
    • NOZZLE SIZE1mm
    • FEED SYSTEMSiphon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!