Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EMAX EATJS80S1P, Industrial Random Orbital Air Jitterbug Sander, 6 CFM, 1/4" Inlet

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

EMAX EATJS80S1P, Industrial Random Orbital Air Jitterbug Sander, 6 CFM, 1/4" Inlet

Item #: WBB2190777

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.00 Save up to 27%
Price: $ 55.95
Product Information
Customer Review
Product Q&A
EMAX EATJS80S1P, Industrial Random Orbital Air Jitterbug Sander, 6 CFM, 1/4" Inlet

EMAX Heavy Duty Random Orbital Jitterbug Air Sander, EATJS80S1P, is perfect for all you sanding needs. With a powerful 8,000 rpm no load speed this tool can not only tackle tough automotive and woodworking projects in the home, shop, garage, or job-site it offers the power, performance and portability features needed for industrial & commercial use. EMAX features a high strength solid SCM21 steel bolstered by a tough nickel chromium molybdenum surface coating material on tool body and base plate for rugged wear resistance. In order to allow the user to get into tight working applications easily & effectively with even one hand use, EMAX offers a compact low profile body design with a low center of gravity and an ergonomically contoured palm grip for a comfortable non-slip feel, maximum grip strength and reliable control. A smooth palm throttle lever allows for easy variable speed control and an automatic release feature with positive stop action to prevent accidental starts for optimum safety. A built-in air regulator valve pre-set to control air pressure assuring optimum tool life. Inside, EMAX powers the EATJS80S1P with a 5-blade rotor that generates 8000 rpm of free speed that stands up to continuous duty demand. Heavy-duty harmonically balanced PTI bearings and hardened steel alloy cylinders deliver optimum torque and ensure extended tool life. Effective anti-dust protection system insulates the air motor and bearings from sanding residue and eliminates contamination and a rear deflecting exhaust port routes air exhaust away from the job. For user comfort, EMAX incorporates vibration-absorbing rubber posts and ½" thick rubber sanding pad to minimize vibration together with an internal noise diffusing system that reduces noise levels and sonic fatigue to user. Constant orbit action provides fine swirl-free finishes and yields high quality finishing in all automotive and woodworking applications from sanding on paint, fiberglass, even metal; to smoothing fiberglass, wood, and body filler. Tool uses standard sanding pads and features sure-clamp positive locking paper retention. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries

Product Specifications

    • LENGTH INCHES8
    • COLOR FINISHBlack
    • BRANDEmax
    • CFM @ 90 PSI6
    • MANUFACTURERS PART NUMBEREATJS80S1P
    • PSI90
    • EXHAUSTRear
    • PAD SIZE3 1/3" x 7 3/4"
    • WEIGHT (LBS)4.4
    • RPM8000
    • AIR INLET NPT1/4"
    • HANDLE TYPEPalm
    • WARRANTYLifetime Limited
    • MINIMUM HOSE SIZE3/8"
    • HOUSING MATERIALAluminum
    • HANDLE MATERIAL Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!