Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lind Equipment LE9030143H1 30Ft 14/3 SJOW Cable Cord Reel W/ 100W Incandescent Hand Lamp

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Lind Equipment LE9030143H1 30Ft 14/3 SJOW Cable Cord Reel W/ 100W Incandescent Hand Lamp

Item #: WBB2071800

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 587.00
Product Information
Customer Review
Product Q&A
Lind Equipment LE9030143H1, 30Ft 14/3 Sjow Cable Cord Reel W/ 100W Incandescent Hand Lamp

Our LE9000 series of reels are built with durable all-steel weatherproof construction so that they will survive in the toughest work environments.  We've built the cable guide arm with thicker steel than our competitors to take extra abuse.

Product Specifications

    • CORD LENGTH30'
    • VOLTAGE120
    • ENVIRONMENTAL RATINGNEMA 4
    • APPROVALApprovals: CSA, UL
    • CABLE/CORD/HOSE INCLUDEDYes
    • BRANDLind Equipment
    • PACKAGE QUANTITY1
    • AMPS15
    • CORD JACKETSJOW
    • END FEATURECage Drop Light
    • DRIVE TYPESpring Retractable
    • MANUFACTURERS PART NUMBERLE9030143H1
    • DESCRIPTIONReel W/ 100W Incandescent Hand Lamp
    • INPUT SIDEINPUT PLUG: Bare End
    • CORD GAUGE14/3
    • WEIGHT LBS35
    • TYPEWork Light

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!