Clearance
x

Take 15% off your entire order!

Offer applied at checkout

BenchMark USA 40507 Popcorn Kernels, 4 Bags Per Carton

BenchMark USA 40507 Popcorn Kernels, 4 Bags Per Carton

Item #: WBB546590

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BenchMark USA 40008 Popcorn  Packs for 8oz Poppers, 24 Portion Packs

BenchMark USA 40008 Popcorn Packs for 8oz Poppers, 24 Portion Packs

BenchMark USA 40010 Seasoning Salt - 35 Oz. Pkg.

BenchMark USA 40010 Seasoning Salt - 35 Oz. Pkg.

BenchMark USA 40004 Popcorn Packs for 4oz Poppers, 24 Portion Packs

BenchMark USA 40004 Popcorn Packs for 4oz Poppers, 24 Portion Packs

BenchMark USA 40006 Popcorn Portion Packs for 6oz Poppers, 24 Portion Packs

BenchMark USA 40006 Popcorn Portion Packs for 6oz Poppers, 24 Portion Packs

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

BenchMark USA 41001 Popcorn Bags 1 oz, 1000 Bags Per Pack

BenchMark USA 41001 Popcorn Bags 1 oz, 1000 Bags Per Pack

BenchMark USA 42020 Popcorn Scoop -Plastic

BenchMark USA 42020 Popcorn Scoop -Plastic

BenchMark USA 40012 Canola Oil for Popcorn-1 Gallon

BenchMark USA 40012 Canola Oil for Popcorn-1 Gallon

BenchMark USA 43001 Popcorn Kettle Cleaning Kit

BenchMark USA 43001 Popcorn Kettle Cleaning Kit

Paragon 1108710 Professional Series Popcorn Machine 8 oz Silver 120V 1420W

Paragon 1108710 Professional Series Popcorn Machine 8 oz Silver 120V 1420W

BenchMark USA 42004 Popcorn and Oil Measure Kit

BenchMark USA 42004 Popcorn and Oil Measure Kit

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

BenchMark USA 40507 Popcorn Kernels, 4/Bags Carton



For high production scenerios when demand needs supply, our bulk popcorn is all you need. Each bag weights 12-1/2 lbs. Priced by each carton of 4, must buy minimum of 3 carton.

Weights & Dimensions

  • Depth 14 in
  • Width 9 in
  • Height 15 in

Product Details

  • For Use With All Size Popcorn Machines
  • Package Quantity 4
  • Brand Benchmark USA
  • Description Unpopped Popcorn Kernels
  • Flavor Plain
  • Manufacturers Part Number 40507
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 23, 2014

    Popcorn
    Your review:
    Pops very well . The 4 12.5# bags are easier to handle than a single 50# bag.
Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BenchMark USA 40507 Popcorn Kernels, 4 Bags Per Carton

BenchMark USA 40507 Popcorn Kernels, 4 Bags Per Carton

Item #: WBB546590

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant