Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

BenchMark USA 41446 Popcorn Buckets 46 oz, 100 Tubs Per Pack

BenchMark USA 41446 Popcorn Buckets 46 oz, 100 Tubs Per Pack

Item #: WBB546598

Not Yet Rated

Minimum Quantity: 3

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

BenchMark USA 41001 Popcorn Bags 1 oz, 1000 Bags Per Pack

BenchMark USA 41001 Popcorn Bags 1 oz, 1000 Bags Per Pack

BenchMark USA 40004 Popcorn Packs for 4oz Poppers, 24 Portion Packs

BenchMark USA 40004 Popcorn Packs for 4oz Poppers, 24 Portion Packs

BenchMark USA 41044 Popcorn Scoop Boxes .75 oz, 100 Boxes Per Pack

BenchMark USA 41044 Popcorn Scoop Boxes .75 oz, 100 Boxes Per Pack

Paragon 1029 Popcorn Bags 1 oz 1000/Case

Paragon 1029 Popcorn Bags 1 oz 1000/Case

BenchMark USA Closed Top Popcorn Boxes, 1.25 oz., 100/Case

BenchMark USA Closed Top Popcorn Boxes, 1.25 oz., 100/Case

BenchMark USA 40008 Popcorn  Packs for 8oz Poppers, 24 Portion Packs

BenchMark USA 40008 Popcorn Packs for 8oz Poppers, 24 Portion Packs

BenchMark USA 42020 Popcorn Scoop -Plastic

BenchMark USA 42020 Popcorn Scoop -Plastic

BenchMark USA 43001 Popcorn Kettle Cleaning Kit

BenchMark USA 43001 Popcorn Kettle Cleaning Kit

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

BenchMark USA 40017 Buttery Topping-1 Gallon

BenchMark USA 40017 Buttery Topping-1 Gallon

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Popcorn Tub, 46 oz

Popcorn Tubs Constructed of heavy paper board, these decorative tubs can be re-used and are ideal for large gatherings. Artwork subject to change without notice. Priced by each pack of 100, must buy minimum of 3 packages.

Weights & Dimensions

  • Depth 4-3/4 in
  • Width 4-3/4 in
  • Height 7 in
  • Diameter 4-3/4 in

Product Details

  • Package Quantity 100 Tubs
  • Brand Benchmark USA
  • Description Popcorn Buckets
  • Material Paper Board
  • Manufacturers Part Number 41446
  • Capacity 46 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BenchMark USA 41446 Popcorn Buckets 46 oz, 100 Tubs Per Pack

BenchMark USA 41446 Popcorn Buckets 46 oz, 100 Tubs Per Pack

Item #: WBB546598

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant