Food Warmers & Display Cases
Brand
Length
Voltage
Material
Width
Height
Type
Finish
Capacity
Color
Price
Related Products
Keeping concession foods warm is important, as customers can walk up to the stand at any time and they must be served quickly to keep other patrons from waiting. The Full-Size Countertop Food Warmer from Benchmark USA is perfect for concession operations, as the warmer can accommodate any size steam pan into its configuration, giving operators plenty of customization opportunities while keeping their fare hot and fresh for their clientele. Extra-long legs promote easy cleaning beneather unit. Accepts all standard steam table pan sizes, adaptors and lids.
When customers shell out their hard-earned money at a concession stand or snack bar, they expect their food to be of the highest quality, which can be difficult to achieve in a concession setting. At the very least, they expect their food to be hot and fresh. The 15" Nacho/Peanut/Popcorn Warmer (51000) from Benchmark USA can help your foodservice operation meet those lofty standards. It features stainless steel construction with tempered glass panels, and can be outfitted for different food types thanks to its interchangeable signage. A 50 Watt heating element in its base helps keep food ...
Vollrath, Retro Stock Pot Kettle Rethermalizer, 7217760, 7 Quart, Black Black Finish Features: Eye-catching looks enhance your soup presentation Ceramic base element ensures a fast start-up andconsistent performance Heavy-duty exterior body ensures the unit remains cool to the touch while operating Heavy-duty handles make transportation and cleaning a breeze Part of the Colors by Vollrath collection NSF
These humidified Display Warmers come with rotating racks that stop automatically when either the front or rear door is opened, making it ideal for either front or back counter applications. Each display warmer comes with an easily interchangeable, 3-tiered, pan rack and hook rack for any application. The stainless steel food-zone and cabinet insure years of durability while the 4" legs provide for easy under cabinet cleaning. The temperature readout and adjustable thermostat allow for perfect holding temperatures of any food products. These display warmers come with attractive graphics ...
Vollrath, Cayenne Model 1001 Food Warmer, 71001, 700 Watt, 5.8 Amp Features: This model features the Direct Contact Heating System, the ultimate in performance and efficiency. Thermoset Fiber Capillary tube thermostat control supplies power only when needed for maximum power efficiency Low-water indicator light eliminates guesswork Dome heating element uses up to 25% less energy and concentrates energy into the well Element's non-stick surface prevents scale build-up for easy cleaning and longer operating life Element is cast-in for longer service life and greater energy transfer Must be ...