Professional quality, Ostrich feather duster. The real feathers attract and hold dust until shaken. Stained, contoured wood for maximum durability and comfort. Smooth finish resists dust and includes a hang-up or lanyard hole for convenient storage. Comfortable and lightweight design for prolonged use. Great for dusting on a variety of surfaces without harsh chemicals or causing scratches to the surface. Flexible design is easily maneuvered around objects.
Model # :WBB3037682
MPN #: 14FD
Boardwalk® Professional Ostrich Feather Duster, Gray, 14" x 6"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14 in |
| Handle Length | 6 |
Product Details
| Handle Material | Wood |
| Bristle Material | Ostrich Feather |
Related Products
O'Dell 23" Microfeather Duster, Multi-purpose MFD23. MicroFeather™ dusting tools feature very fine split microfiber. Soft feathers of microfiber trap and store minute dust particles and will not scratch delicate surfaces. MicroFeather duster (MFD23) outperforms ostrich, lambswool, and polywool dusters. Flexible head fits any dusting job. Threaded to accept extension handle (TH-BM60). To hand wash microfiber dusters: Wash head with warm soapy water, rinse, towel dry, then spin between hands to fluff. Hang to dry. All additional parts sold separately.
A superior ergonomic design makes the Excella™ Floor Care System one of the safest, most efficient flat-mopping options on the market. Durable, 100% microfiber pads feature a looped-pile design to clean deeper and glide more easily across all hard flooring types. Four tear-off color-coding tabs allow you to mark a mop pad for a specific application or location, so that you can more easily prevent cross-contamination. Launderable pad features a lifespan of up to 300 cycles.
Rubbermaid® Angle Broom with Vinyl Coated Metal Handle Angle broom is cut and shaped for easy sweeping. This plastic broom features stain-resistant flagged polypropylene fill bristles that are permanent fusion set and won't pull out. Features 1" dia. vinyl coated metal handle and gray bristles. 46-7/8" long.
The ZeroGravity™ mopping system by Contec Professional is a unique concept in cleaning. The incredibly lightweight hardware and frame, combined with the Premira® Disposable Microfiber Mop Pad, offer an ergonomically friendly alternative to traditional mops. The nonferrous aluminum handles come in a variety of lengths and are easy to interchange as needed. They are strong and durable yet light enough to reduce the strain on operators that traditional mops can cause. The ZeroGravity® mopping system is the ideal core tool for any cleaning organization, providing outstanding results and ...
Spot sweep floors. Telescopic handles adjust to fit worker height. Swiveling dust pan opens when base touches floor, closes when lifted; never spills contents. Broom stores on handle. Features: Removes debris quickly without bending Ergonomic handle minimizes hand and arm fatigue Broom attaches to dust pan handle