Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whynter

Model # :WBB3251094

MPN #: CDM-850BW

Whynter PROTECH Merchandiser Display Refrigerator, 1 Glass Door, 8.5 Cu. Ft. Capacity, Black

Product Description
Introducing the CDM-850BW PROTECH Commercial Freestanding/Built-in Beverage Merchandiser Display Refrigerator. With a spacious 8.5 cu. ft. capacity, this reliable and efficient unit can hold up to 245 cans. Designed specifically for commercial use, it features a sturdy, no-frills construction optimized for durability and performance.

This beverage merchandiser offers robust cooling for storing a large quantity of beverages. Its design focuses on functionality, making it a dependable choice for both businesses and high-traffic commercial environments. Ideal for displaying and keeping your beverages chilled, the CDM-850BW delivers practical, high-capacity refrigeration without the extra embellishments.

Secure Locking Door
Keep contents safe with the secure locking door handle, ensuring that your items remain protected and out of reach, ideal for preventing unauthorized access.

Ambient LED Lighting.
Illuminate your products with the interior LED light, which highlights and enhances the visibility of your items in any setting.

Convenient Temperature Control
Adjust the temperature effortlessly with the conveniently located thermostat, positioned at the top inside the unit for easy manual adjustments.

Smooth Mobility and Stability
Equipped with smooth-rolling casters and adjustable leveling feet, this refrigerator maintains stability and functionality on all floor types, ensuring it operates efficiently.

Features:
  • Capacity: 8.5 cu. ft./240 L
  • Cabinet Storage Capacity: 245 standard 12 oz. can
  • Built-in/Freestanding installation
  • Self-closing door
  • Temperature range: 32°F – 50°F
  • Powerful compressor cooling
  • Refrigerant Type: R600a
  • Bright interior LED lighting with on/off switch
  • Internal fan-forced circulation for even temperature distribution throughout the cabinet
  • Lock and two keys
  • 2 leveling legs and 4 mobile wheels
  • 7 adjustable wire shelves
  • Voltage: 115V /60Hz
  • Power: 200 watts / 2.4 Amps
  • Noise Level: <54 dBA
  • Product dimensions: 21-5/16" W x 20-13/16" D x 65" H
  • Net weight: 121 lbs
  • Gross weight: 134 lbs
  • ETL and ETL-Sanitation (NSF 7) certified


PRICE
$979.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth23 in
Height67-13/16 in
Weight121 lbs
Cord Length4 ft

Product Details

Adjustable ShelfNo
DefrostYes
Defrost TypeManual
MaterialStainless Steel/Glass
Number of Shelves7
Manufacturers Part NumberCDM-850BW
BrandWhynter
TypeMerchandiser Refrigerator
Shelf TypeWire
ColorBlack
Amperage2.4 A
Hertz60 Hz
Handle TypeBuilt in Side
Temperature Range32 -50 °F
Capacity8.5 ft³
Number of Doors1
Voltage115 V
DescriptionCommercial Merchandiser Refrigerator
Thermostat TypeDial
ThermostatYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, ETL-Sanitation, NSF