Model # :WBB1373403
MPN #: R3027
R3027 Compatible Ribbon, Black/Red
Write a Review
Questions & Answers (0)
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Bulk Pricing
Specifications
Product Details
| Type | Accessory |
| Solar Power | No |
| Color | Black, Red |
Related Products
12-digit print calculator offers Microban protection and fast, two-color ribbon printing. Design features a large 12-digit (12mm) blue fluorescent display with punctuation, and contoured keys for smooth, continuous calculations. Print 3.7 lines per second on standard 2-1/4" paper rolls. Functions include key-cost/sell/margin calculations, percent change, auto add-one discount function, floating (F) or fixed decimal (6, 3, 2, 1, 0) add (A) and constant (K) modes, item count and round up/off/down selector. View date and time on display or receipt with calendar/clock function. Built-in tax ...
Easy-to-use Financial Calculator solves time-value-of-money calculations such as annuities, mortgages, leases, savings, and more. Generate amortization schedules. Compute NPV, IIR, break-even calculations, interest conversions, delta percent, profit and loss, cost, selling price, margin and markup. Performs cash-flow analysis for up to 24 uneven cash flows with up to four-digit frequencies. Calculator offers depreciation schedules; two day-count methods (actual or 30/360) to calculate bond price or yield to maturity or to call; list-based one-variable and two-variable statistics with four ...
12-digit calculator features antimicrobial protection to reduce growth of microbes and bacteria that may cause odors or discoloration. Prints 2.7 lines per second in two colors and prints time and date. Offers a liquid crystal display (LCD) with 19mm height, and built-in metal paper arm. Functions include cost/sell/margin; time/date; tax +/- keys; grand total; sigma switch; delta percent; percent; change sign; four-key memory; and date/nonadd. Weighs 1.2 lb. AC/DC powered. Includes AC adapter. Uses four AA batteries (sold separately). Features Item Count Sigma Markup and Selectable ...
Heavy-Duty Print/Display Calculator features Microban protection, a large blue fluorescent 12-digit display with punctuation and two-color heavy-duty printer ribbon. Print 4.5 lines per second. Microban antibacterial protection inhibits growth of bacteria, mold, mildew and fungus that leads to product deterioration. Functions include four-key memory, clock/calendar, markup/profit margin, floating or fixed decimal (6, 3, 2, 1, 0), add mode, constant modes, item count, conversion/average/time calculation, and a grand total key for quick, efficient calculations. Calculator runs on AC power. ...
12-digit desktop display calculator features an auto-replay that allows you to check and correct up to 99 previous entries. CSM keys allow quick, easy solutions to cost/sell/margin problems. Simply enter two variables, and the third appears. Design includes super large, fully punctuated tilt display and a full-size keyboard with PC touch. Functions include two independent tax keys, percent, square root key, four-key memory, backspace key, change sign key, grand total key and automatic constants. Desktop display calculator operates on dual power (solar/battery) with automatic power-down ...