Locking Accessories
Finish
Diameter
Brand
Size
Shank Diameter
Voltage
Type
For Use With
Length
Width
Depth
Material
Height
Style
Mounting Location
Color
Price
Related Products
Buyers Products Commercial Grade Ratchet Strap with Soft Rubber Grip Series delivers robust holding power to safely secure heavy cargo. The wide padded through handle provides a comfortable full-hand grip with or without gloves on. The ratchet mechanism makes it easy to precisely adjust tension. Also, this item includes weather-resistant polyester straps 2 in. wide and 30 ft long with a working load limit of 3300 lb. All metal components are white zinc plated for corrosion resistance.
Buyers Products 10 Foot Light Duty Cambuckle Tie Down is ideal for securing lighter cargo. The durable red polyester strap is 1 in. wide and carries a working load limit of 300 lb. With this item you can easily adjust the strap's tension by pressing down on the cambuckle and pulling the webbing tight. The S- hooks are vinyl coated steel and help protect your cargo/equipment and easily attach to your anchoring hardware.
Buyers Products 2-1/2" Heavy-Duty Ball Mount has a maximum gross trailer weight rating of 12,000 lbs. The mount works well with utility and landscape trailers. The 10" long tubular shank mount has a max drop of 5" and a rise of 3-1/2". The mount features a two-piece welded steel construction and a corrosion-resistant black powder-coated finish. It accepts 1-1/4 in. shank diameter towing balls. Durable two-piece welded steel construction. Features Corrosion-resistant powder-coated finish. Max drop: 5" - Max rise: 3-1/2" - Length: 10" Tongue accepts 1-1/4" diameter shank towing balls ...
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 15,000 lbs. The chain is zinc-plated to withstand corrosion. The 42" long chain features a clevis style slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting. Features M.G.T.W. 15,000 lbs. Tough Clevis Style Slip Hook. Corrosion-resistant, heavy duty zinc-plated finish. 3/8" Chain Diameter 42" Chain Length
Buyers Products 14 Foot Heavy Duty Ratchet Tie Downs are ideal for UTVs, motorcycles, lawn mowers, and more. With a working load limit of 1000 lb, these 1 in. wide polyester straps make it easy to lock down your load for years to come. The rubber through-handle ratchet provides a comfortable, slip-free grip for superior control over the tension of the strap. The vinyl-coated steel S hooks with keepers stay in place and help protect your cargo from scratches All metal components are white zinc-plated for corrosion resistance.