True® Deep Undercounter Refrigerator 33 - 38°F - 93-1/4"W x 32-1/4"D, 1 Door, 4 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Deep Undercounter Refrigerator, 33-38°F, (4) drawers accom. (2) 12"x20"x8" pans (NOT included), (2) shelves, s/s top & sides, white aluminum interior with 300 stainless steel floor, (1) s/s doors, 5" castors, side mount, 1/2HP, 115v/60/1-ph, 9.7 amps.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$14,309.00
1
1
Free Shipping Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/2 in |
| Depth | 27-3/4 in |
| Height | 69-1/4 in |
Product Details
| Type | Deep Undercounter Refrigerator |
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Body Material | Platinum |
| Amperage | 3 A |
| Door Type | Solid |
| Hertz | 60 Hz |
| Number of Drawers | 4 |
| Handle Type | Thin Handle |
| Adjustable Shelf | Yes |
| Defrost | Frost-Free |
| Capacity | 15.75 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Defrost Type | Frost-Free |
| Number of Shelves | 2 |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | TUC-93D-4 |
| Brand | True |
Warranty
| Warranty | 5 yr |