True® Reach In Refrigerator 47 Cu. Ft. Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerator, Reach-in, two-section, (6) shelves, stainless steel front & aluminum ends exterior, white anodized aluminum interior, stainless steel floor, (2) Low-E glass sliding doors, fluorescent lights, dial thermometer, standard on legs, 1/2HP.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$10,049.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/8 in |
| Depth | 29-5/8 in |
| Height | 78-3/8 in |
Product Details
| Body Color Family | Black |
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 1.4 A |
| Handle Type | Thin |
| Adjustable Shelf | Yes |
| Capacity | 47 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 6 |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
| Manufacturers Part Number | TSD-47G-HC-LD |
| Brand | True |
Warranty
| Warranty | 5 yr |