True® T-Series Reach-In Refrigerator, Stainless Steel, Solid Door - 27"W X 29-1/2"D X 78.38"H
Write a Review
|
Questions & Answers (0)
Product Description
The True T-23-HC solid door refrigerator offers 19.5 cubic feet of storage with three adjustable PVC coated wire shelves for optimum organization. This unit also features- Interior lighting, swing style door, magnetic door gaskets, four casters and much more.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,229.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 29-1/2 in |
| Height | 78-3/8 in |
| Weight | 285 lbs |
Product Details
| Horsepower | 1/5 HP |
| Color | Silver |
| Amperage | 2.8 A |
| Hertz | 60 Hz |
| Door Swing | 1 |
| Handle Type | Recessed |
| Adjustable Shelf | Yes |
| Cabinet Material | Stainless Steel/Aluminum |
| Capacity | 19.5 ft³ |
| Voltage | 115 V |
| Door Material | Stainless Steel |
| Number of Doors | 1 |
| Number of Shelves | 3 |
| Material | Stainless Steel/Aluminum |
| Phase | 1 |
| Manufacturers Part Number | T-23-HC |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NSF, UL, CE |