Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133796

MPN #: DAR170A3BSLDD

Danby® Apartment Size Refrigerator, 17 Cu.Ft. Capacity, Stainless Steel Door

Product Description
Discover the styling and simplicity of Danby® Designer's 17 cubic feet (480 L) stainless look all-fridge, perfect for a large family in an apartment, townhouse, or house. Reduce your electricity bill and save on energy with this Energy Star® rated model. Cut down on clutter with four adjustable shelves, integrated door shelving, and tall bottle storage offering maximum storage versatility. Easily find your eggs, vegetables, or fruit with the bright LED interior lighting system. Extend the shelf life of your produce by storing it in the two crisper drawers. The door ajar alarm prevents spoiling of foods in the event the door has not closed correctly. Premium rollers allow for the fridge to be moved effortlessly into place. Lastly, this stylish appliance features a single door with an integrated handle and a clever, reversible hinge that allows you to set it for right or left-handed opening.

Features:
  • Large capacity 17 cu. ft. (480 L) all fridge provides ample storage for all your family's needs
  • Energy Star® complaint, energy-efficient to help you save money without sacrificing performance
  • Our convenient frost-free design requires minimal maintenance
  • A precise digital thermostat with a blue LED display can be set between 36°F – 50°F (2°C – 10°C)
  • Energy-efficient, bright LED light illuminates the interior
  • Full-width adjustable glass shelves and door bins can be customized to meet your needs
  • Ample bottle storage on the door is easily accessible
  • 2 see-thru crispers with humidity control keep fruits and veggies fresh
  • Door ajar alarm – prevents spoiling of foods in the event the door has not closed correctly. Audible alarm sounds after 3 minutes
  • Reversible door for left or right-hand opening can be customized to your space
  • Premium rollers allow for the fridge to be moved effortlessly into place
  • Black sides with stainless steel door
  • 18-month warranty on parts and labor with in-home service


PRICE
$1,949.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth28-3/8 in
Height67-7/8 in
Weight190.9 lbs

Product Details

Body MaterialMetal
LightY
Door TypeReversible
Door SwingY
Adjustable ShelfY
Compressor TypeSingle Speed Reciprocating Compressor
Defrost TypeAutomatic/Frost Free
MaterialMetal
Number of Shelves4
Manufacturers Part NumberDAR170A3BSLDD
BrandDanby
Shelf TypeAdjustable Glass
ColorStainless Steel
Handle TypeIntegrated Handle and a Clever Reversible Hinge
Capacity17 ft³
Door MaterialMetal
Number of Doors1
Voltage115 V
Thermostat TypeMechanical
Refrigerant TypeR600A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed