Model # :WBRP6494
Replacement Keys for Global Floor Scrubbers/Sweepers
Questions & Answers (0)
Specifications
Product Details
| For Use With | Global Industrial |
| Brand | Global Industrial |
Related Products
The Variable Speed Control allows the operator to vary the vacuum motor speed to adjust the vacuum suction. Simply turn the dial to adjust the airflow from 0 to 100% of machine power, and every increment in between. Ideal for general cleaning around delicate museum artifacts, as well as rare books and manuscripts found in many libraries. Equally suitable for the pharmaceutical industry, the Variable Speed Control allows collection of residual tablet powder without disturbing the tablets. For use with Nilfisk GM80. ***Vacuum filtration bags are to be used with machines only, they are not ...
One of the many benefits of the Jump-N-Carry® jump starters from Clore Automotive is you can replace the battery when it wears out due to age. This is our OEM replacement battery for our Jump-N-Carry® jump starter models JNC1224 and JNCXFE. Clore PROFORMER battery designed specifically for vehicle jump starting. Will deliver professional performance time after time, multiple jumps per charge and long service life. Always use a genuine Jump-N-Carry® battery for replacement to maintain peak performance. This replacement jump starter battery includes all the mounting hardware you will need ...
Keep your Karcher floor scrubber moving safely with this Genuine Karcher Oil-Resistant Front Traction Tire (Part No. 6.435-446.0). Engineered specifically for drive motor 4.035-569.0, this durable replacement tire provides superior grip and reliable maneuverability. Replace worn tires to ensure optimal traction and performance in demanding commercial or industrial environments.
MotorScrubbers™ are battery-powered brushes made for cleaning floors, walls, painted surfaces or vehicles. Coiled Battery Cord is made for use with MS1020 and MS1022 adapters. Cord measures 5'L.
Every aspect of the Kärcher B 300 R I Lpg was designed to save you time, ultimately saving you money. This machine achieves an outstanding 178,144 ft2/hr cleaning performance. Scrub while you sweep with this dual-purpose industrial cleaner. To ensure you get a quick return on your investment we built the B 300 with a best-in-class 69-inch working width. Count on the heavy-duty steel frame and the Kubota LPG engine to provide power and reliability for years to come. Never lose sight of where you are going with the commanding view from the driver's seat of the B 300.