Global Industrial
Model # :WB952152B
Global Industrial™ Hardwood Dolly with Open Deck 36 x 24 1200 Lb. Capacity
|
Questions & Answers (0)
Product Description
Our 36" x 24" open-deck dolly is made from hardwood, smoothly finished with flush top bolted construction. The wood is sterilized and baked at high temperatures and then a coat of varnish is applied to it. Four swivel hard rubber casters. 1200 lb. capacity.
PROMOTIONAL PRICE
$66.26was $77.95
Save $11.69 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 6-1/4 in |
| Weight Capacity | 1200 lbs |
| Weight | 16 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 24 in |
| Deck Length | 36 in |
| Deck Height | 6-5/16 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Hardwood Open Deck Dolly |
| Deck Material | Wood |
| Color | Brown |
| Caster Type | (4) Swivel |
| Style | Open Deck |
| Material | Wood |
| Manufacturers Part Number | 952152B |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |