Ready America® Roadside Essentials Kit, 1 Person Carry Bag, 16 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Auto Emergencies can happen without notice or warning. Be prepared with our Ready America Roadside Essential Kit which contain critical supplies for an automotive emergency. Kit includes needed basic supplies such as jumper cables, first aid kit, a multi-tool, and emergency lighting plus more! Convenient carry bag has ample room so you can add more auto repair supplies so you can customize your kit.
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 10-1/2 in |
| Height | 7 in |
| Weight | 3 lbs |
Product Details
| Type | Roadside Emergency Carry Case |
| Number of Pieces | 16 |
| Color | Red |
| Closure Type | Zipper |
| Material | Nylon |
| Description | Roadside Essentials Kit |
| Person Count | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 70350 |
| Brand | Ready America |