Food Warmers & Display Cases
Brand
Length
Voltage
Width
Material
Height
Type
Finish
Capacity
Color
Price
Related Products
Keeping concession foods warm is important, as customers can walk up to the stand at any time and they must be served quickly to keep other patrons from waiting. The Full-Size Countertop Food Warmer from Benchmark USA is perfect for concession operations, as the warmer can accommodate any size steam pan into its configuration, giving operators plenty of customization opportunities while keeping their fare hot and fresh for their clientele. Extra-long legs promote easy cleaning beneather unit. Accepts all standard steam table pan sizes, adaptors and lids.
Paragon 2029E Pro-Deluxe Can Dual Warmer Unit Pump/Ladle- Model E NEW!!!! The Pro-Deluxe warmer is designed to warm products with a combination pump/vegetable jar unit. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more! Heats up to 200 degrees Fahrenheit and is great for nacho cheese, caramel, fudge, ...
Nemco® Countertop, Full Size Cooker / Warmer Add side dishes and entrees to existing buffet lines or create new temporary buffet lines quickly and easily with Nemco full-size countertop warmers. Enjoy greater menu flexibility and the ability to respond quickly to changing menu requirements. The reliable, adjustable thermostat ensures that food is always within food safety temperature guidelines. Unique heating element design provides even heat distribution to prevent hot spots. Heavy-duty stainless steel well. Features Heavy duty stainless steel construction Adjustable thermostat - ...
This versatile 2-Door Warmer/Merchandiser is ideal for front or rear counter applications. The operator side has the controls and a door for easy loading while the customer side door makes it a self-serve unit. The adjustable thermostat and circulating fan make this unit ideal for any application and the three adjustable chrome-plated racks can be placed flat or sloped and are removable for easy cleaning. This unit is ideal for merchandising pizza by the slice, sandwiches, donuts, cookies and pretzels. And would be useful in any convenience store, break room, fast food restaurant and ...
Suprem™ water bath warmers are stainless steel with a black thermoset plastic top and bottom that eliminate the visibility of fingerprints. Suprem™ merchandising warmers feature an adjustable thermostat that senses the temperature of the food and turns a 500 watt heating element on or off as needed to eliminate burning or scorching. And a water fill line within the well eliminates overflow accidents. This model has a pump and spout warmer that dispenses opposite instrument panel side from a #10 can or 3 quart (2.8 L) stainless steel jar (#242813) (not included). A 1 ounce (30 ...