Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB3082307

MPN #: WL9-28935

Wilton SHR™ Blade Set Deep Only, 1-5/8" x 1-5/8"

Product Description
Experience the shear difference. The WILTON SHR strut cutter is engineered to quickly cut strut, back-to-back strut, and threaded rod without the need for deburring or secondary operations. The precision machined ductile iron frame and powerful 30 ton hydraulic cylinder deliver the industrial toughness and strength needed for any job. Deep Only Strut .

PRICE
$799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge12 gal/min
Cutting Capacity1/10IN in
Shearing Length Capacity17 in

Product Details

TypeBlade Set Deep Only
Motor Voltage-- V
VoltageN/a
Phase--
Manufacturers Part NumberWL9-28935
Motor Horsepower-- HP
BrandWilton